Shop GVS-RPB
See all product information
Create Account
Vision Link
- Mfr # 09-055
- Zoro # G001059479
product price:Â
$
42.19
/ea
Key Features
Color
Black
Includes
Vision Link Lithium Ion Battery
Standards
ISO9001
Height
10 in
Precharged
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09-055
- Zoro #
- G001059479
- UPC #
- 814768027007
- Country of Origin
- China
- Item
- Vision Link
- Color
- Black
- Includes
- Vision Link Lithium Ion Battery
- Standards
- ISO9001
- Precharged
- Yes
- Voltage
- 240 V DC
- Battery Type
- Rechargeable
- Battery Chemistry
- Lithium-Ion
- Battery Run Time
- 8 hr to 12 hr
- Brand and Series
- RPB Safety L4
- Series
- L4
Description
Vision Link, Rechargeable Battery Type, 240 V DC Voltage, RPB Safety L4, Includes Vision Link Lithium Ion Battery, 10 in Height, 4 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.