Shop BEING SCIENTIFIC
See all product information
Create Account
Main Condensor
- Mfr # P205L1
- Zoro # G001209775
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Features
Made of High Quality Borosilicate Glass
Dimensions
12 in x 9 in x 5 in
For Use With
BEING Rotary Evaporators
Compatible Product Type
Being Rotary Evaporators
Overall Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205L1
- Zoro #
- G001209775
- UPC #
- -
- Country of Origin
- China
- Item
- Main Condensor
- Features
- Made of High Quality Borosilicate Glass
- For Use With
- BEING Rotary Evaporators
- Compatible Product Type
- Being Rotary Evaporators
- Product Type
- Main Condenser
Description
Main Condensor