36
- Mfr # K-8549-SN
- Zoro # G001241126
product price:Â
$
801.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Polished Nickel
Includes
Handles Included
Handle Material
Metal
Faucet Handle Type
Knob
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-8549-SN
- Zoro #
- G001241126
- UPC #
- 87206344244
- Country of Origin
- Unknown
Dimensions
- Height
- 2.375" (from counter surface to top of air gap)
- Overall Height
- 2.38 in.
- Width
- 2.5in
Details
- Material
- Brass
- Finish
- Polished Nickel
- Includes
- Handles Included
- Handle Material
- Metal
- Faucet Handle Type
- Knob
- Color
- Vibrant Polished Nickel
- Number Of Handles
- 1
Description
Create a personalized showering experience with this two-way diverter valve and handshower hose guide. The kit is designed for bath-mount and deck-mount installations and complements a variety of decors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.