Shop KYOCERA
See all product information
Create Account
Micro Bar Sleeve, Adjustable
- Mfr # EZH04019HP120
- Zoro # G001772750
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Type
Right Hand
Series
EZB
Shank Type
Straight / Cylindrical
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZH04019HP120
- Zoro #
- G001772750
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Micro Bar Sleeve
- Type
- Right Hand
- Series
- EZB
- Shank Type
- Straight / Cylindrical
- Material
- Steel
Description
Micro Bar Sleeve
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.