Optical Do Sensor 5m
- Mfr # 35660-98
- Zoro # G001775379
product price:Â
$
1,341.99
/ea
Free Shipping & Returns
Key Features
Type
Dissolved Oxygen Sensor
Testing Parameter
Dissolved Oxygen
Measurement Range
0 to 20 mg/L
Operating Temp. Range
0 Degrees to 130 Degrees C
Body Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35660-98
- Zoro #
- G001775379
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Diameter
- 12 mm
- Length
- 215 mm
- Cable Length
- 5 m
- Manufacturers Warranty Length
- 3 yr
- Overall Length
- 215 mm
- Overall Diameter
- 12 mm
- Manufacturer Warranty Length
- 1 yr
- Wire Rope Length
- 215 mm
Description
Optical DO Sensor, Dissolved Oxygen Sensor, Testing Parameter Dissolved Oxygen, Measurement Range 0 to 20 mg/L, Tip Shape Flat, Operating Temp. Range 0 Degrees to 130 Degrees C, Body Material ABS Plastic, Diameter 12 mm, Length 215 mm, Cable Length 5 m, Connector 6 pin DIN, Amplifier Not Applicable, For Use With Oakton(R) 300 Series Meters, Standards CE, Shelf Life Not Applicable, Reference Optical, Junction Not Applicable, Includes Calibration Bottle, Manufacturers Warranty Length 3 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.