Shop MICHIGAN BRUSH
See all product information
Create Account
Window Squeegee, 8"
- Mfr # 89116
- Zoro # G0017899
product price:Â
$
16.39
/ea
Sold in multiples of 12 for $196.68
Key Features
Material
Red Rubber
Application
General Window Cleaning in Factories, Warehouses and Stores
Squeegee Frame Material
Aluminum
Connection Type
socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89116
- Zoro #
- G0017899
- UPC #
- -
- Country of Origin
- United States
- Item
- Window Squeegee,8"
- Material
- Red Rubber
- Application
- General Window Cleaning in Factories, Warehouses and Stores
- Squeegee Frame Material
- Aluminum
- Connection Type
- socket
Description
Window Squeegee,8 In.