Shop MICHIGAN BRUSH
See all product information
Create Account
Window Squeegee, 6"
- Mfr # 89115
- Zoro # G0017908
product price:Â
$
15.59
/ea
Sold in multiples of 12 for
$187.08
Key Features
Material
Red Rubber
Application
General Window Cleaning in Factories, Warehouses and Stores
Squeegee Frame Material
Aluminum
Connection Type
socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89115
- Zoro #
- G0017908
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Window Squeegee,6"
- Material
- Red Rubber
- Application
- General Window Cleaning in Factories, Warehouses and Stores
- Squeegee Frame Material
- Aluminum
- Connection Type
- socket
Description
Window Squeegee,6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.