Gas Spring
- Mfr # GSWB2326134
- Zoro # G001796022
product price:Â
$
27.19
/ea
Sold in multiples of 8 for
$217.52
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Gas Spring
Material
Steel
Compressed Length
8 7/64 in
Extended Length
12 53/64 in
Rod Dia.
0.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GSWB2326134
- Zoro #
- G001796022
- UPC #
- -
- Country of Origin
- China
Dimensions
- Compressed Length
- 8 7/64 in
- Extended Length
- 12 53/64 in
- Rod Dia.
- 0.32 in
- Cylinder Dia.
- 0.71 in
- Pin Dia.
- 0.32 in
- Stroke Length
- 4 23/32 in
- Rod Diameter
- 0.32 in
- Cylinder Diameter
- 0.71 in
Details
- Item
- Gas Spring
- Type
- Gas Spring
- Force
- 134.9 lbf
- Material
- Steel
- Fitting Type
- Eyelet
- Stroke
- 4.72 in
- Damper Type
- Both Directions
- System of Measurement
- Inch
- Includes End Fittings
- End Fitting Included
- End Fittings Type
- Eyelet
- End Fittings Material
- Steel
- Cylinder Material
- Steel
- Removable End Fittings
- Not Removable
Description
Gas Spring, Gas Spring, Material Steel, Force 134.9 lbf, Rod Thread Size Not Applicable, Rod Dia. 0.32 in, Cylinder Dia. 0.71 in, Fitting Type Eyelet, Pin Dia. 0.32 in, Stroke 4.72 in, Extended Length 12 53/64 in, Compressed Length 8 7/64 in, Damper Type Both Directions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.