Shop SMEAD
See all product information
Create Account
Guide, Out, Endtab, Poly, Rd Pk
- Mfr # SMD61950
- Zoro # G001824947
product price:Â
$
82.39
/pk of 25, $3.30/ea
Key Features
Color
Red
Depth
9 in
Tab Position
Bottom
Features
Pocket, PVC-free, Archival-safe, Acid-free
Tab Message
OUT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD61950
- Zoro #
- G001824947
- UPC #
- 86486619509
- Country of Origin
- China
Dimensions
- Depth
- 9 in
- Sheet Size
- Letter
- Width
- 13-1/4 in
Details
- Color
- Red
- Tab Position
- Bottom
- Features
- Pocket, PVC-free, Archival-safe, Acid-free
- Tab Message
- OUT
- Printed Title Type
- Message
- Item
- File Guide
- Index Tab Color
- Red
Description
Clearly mark where folders have been removed from your shelf filing system with these end-tab out guides. Small translucent pocket holds charge-out form indicating file taken, date taken and by whom, while the larger pocket temporarily holds full-size documents to be filed in the folder when it is returned. Tabs in 1/5-cut bottom position are embossed with the word, "OUT." Letter-size out guides are made of 20 point poly material that is acid-free and archival quality.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.