Shop SAFCO
See all product information
Create Account
ORGANIZER, MESH DESK COMBO
- Mfr # SAF3266BL
- Zoro # G001838463
product price:Â
$
71.39
/ea
Key Features
Application
Document Storage
Finish
Powder Coated
Color
Black
Material
Steel
Depth
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAF3266BL
- Zoro #
- G001838463
- UPC #
- 73555326628
- Country of Origin
- China
- Application
- Document Storage
- Finish
- Powder Coated
- Color
- Black
- Material
- Steel
- Number of Compartments
- 5
- Item
- Desktop Organizer
Dimensions
- Depth
- 9-1/2 in
- Width
- 11.38 in
- Height
- 13 in
Description
Multifunctional desktop organizer includes five upright 1" file sections for file folders and binders and three horizontal 1" sections for letter-size documents. Design features steel mesh with a black powder-coat finish. Organizer weighs 2 lb. Greenguard Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.