Shop FLASH FURNITURE
See all product information
Create Account
Ivory Microfiber Classic Executive Office Chair
Mfr # 802-IV-GG
Zoro # G001929727
product price:
$
405.99
/ea
Free Shipping & Returns
Key Features
Style
Executive Chair
Material
Foam, Linen, Microfiber, Plywood, Steel
Color
Ivory Microfiber/Driftwood
Capacity
300
Weight
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 802-IV-GG
- Zoro #
- G001929727
- UPC #
- 889142976844
- Country of Origin
- China
- Style
- Executive Chair
- Material
- Foam, Linen, Microfiber, Plywood, Steel
- Color
- Ivory Microfiber/Driftwood
- Capacity
- 300
- Weight
- 54
Description
Give your office a refined look with a traditional tufted office chair that never goes out of style. This classic executive office chair makes a statement all on its own to let clients know that you are about your business when they enter your office. This luxurious traditional desk chair is upholstered in sumptuous ultra-suede material that feels amazing to the touch. Handsomely styled, this swivel office chair with all its buttoned glory has an arched top and a 5.5” thick cushioned seat for comfort. The scroll arms with brass nail accents offer a stylish place to rest your arms. Functions include a tilt lock mechanism, a knob underneath the seat to control the tilt function, and an adjustable swivel seat height with pneumatic lever. Although classically styled, this button tufted swivel chair updates your office to give you a complete look that you’ll love. Round out your home office space or business office with our mahogany computer desk for a rich arrangement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.