Shop TRIPLETT
See all product information
Create Account
Patch Cable, CAT6A, 10GBPS, Yellow
- Mfr # CAT6A-1YL
- Zoro # G002002290
product price:Â
$
5.25
/ea
Key Features
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
1 ft
Cable Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CAT6A-1YL
- Zoro #
- G002002290
- UPC #
- 614395031206
- Country of Origin
- China
Dimensions
- Length - Patch Cord
- 1 ft
- Conductor Size - Data Cable
- 26 AWG
- Overall Length
- 1 ft
- Wire Rope Length
- 1 ft
- Length
- 1 ft
Details
- Item
- CAT6A 10GBPS, SSTP 26AWG Patch Cable, YELLOW, 1FT
- Connector Type - Patch Cord
- RJ45, RJ45
- Boot Type - Data cable
- Booted, Booted
- End 1 Connection Type
- RJ45
- Cable Shape
- Round
- Transmission Speed
- 10 GBps
- End 2 Connection Type
- RJ45
- Standards
- cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed
- Performance Category
- 6A
- Fire Rating - Data Cable
- Commercial
- Shielded
- Shielded
- NEC Article and Type
- Not Rated
- Jacket Color
- Yellow
- Jacket Material
- LSOH/LSZH
- Category - Data Cable
- 6A
- Fire Rating
- Not Rated
- Conductor Gauge
- 26 AWG
- End 1 Boot Type
- Booted
- End 2 Boot Type
- Booted
Description
CAT6A 10GBPS, SSTP 26AWG Patch Cable, YELLOW, 1FT, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Yellow, Overall Length 1 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material LSOH/LSZH, Standards cETLus Listed, CM Rated, RoHS Compliant, TIA/EIA-568-C.2, UL Listed, Transmission Speed 10 GBps, NEC Article and Type Not Rated, End 1 Boot Type Booted, End 2 Boot Type Booted, End 2 Connection Type RJ45, End 1 Connection Type RJ45
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.