CONTROL ARM
- Mfr # 2043304311
- Zoro # G002041268
product price:Â
$
78.79
/ea
Key Features
Dust Boot Material
Neoprene
Ball Joint Stud Type
Threaded
Adjustment Range (deg)
45 Degrees
Dust Boot Color
Black
Mounting Style
Bolt-in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2043304311
- Zoro #
- G002041268
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Ball Stub Thread Size
- M14x1.50
- Ball Stud Nut Wrench Size
- 22mm
Details
- Dust Boot Material
- Neoprene
- Ball Joint Stud Type
- Threaded
- Adjustment Range (deg)
- 45 Degrees
- Dust Boot Color
- Black
- Mounting Style
- Bolt-in
- Ball Joint Housing Material
- High Strength Steel
- Features
- Pre-greased
- Includes
- Ball Joint Included, Bushings Included, Dust Boot Included, Locking Nut Included
- Position
- Front Left Upper
- Adjustable
- No
- Ball Joint Bearing Material
- Metal
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.