Shop STANDARD IGNITION
See all product information
Create Account
BATTERY CURRENT/VOLT SENSOR
- Mfr # BSC52
- Zoro # G002078721
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Clamp In
Connector Type
Plug In
Terminal Type
Blade
Connector Quantity
1
Terminal Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSC52
- Zoro #
- G002078721
- UPC #
- 33086339627
- Country of Origin
- Unknown
- Mounting Style
- Clamp In
- Connector Type
- Plug In
- Terminal Type
- Blade
- Connector Quantity
- 1
- Terminal Gender
- Male
- Terminal Quantity
- 2
- Connector Shape
- Oval
- Connector Gender
- Female