Shop FOUR SEASONS
See all product information
Create Account
FITTING-BEADLOCK
- Mfr # 17866
- Zoro # G002078851
product price:Â
$
19.29
/ea
Key Features
Fitting Size
6
Material
Metric
Type
Compression
Hose Connection Type
Beadlock
Hose I.d.
0.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17866
- Zoro #
- G002078851
- UPC #
- 96361178663
- Country of Origin
- Unknown
Dimensions
- Fitting Size
- 6
- Hose Size
- 6
- Run Length
- 1.270 in
Details
- Material
- Metric
- Type
- Compression
- Hose Connection Type
- Beadlock
- Hose I.d.
- 0.31 in
- Connector B Fitting
- 8
- Hose I.D. Fraction
- 5/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.