Shop TYC
See all product information
Create Account
HEADLIGHT ASSEMBLY
- Mfr # 20-6042-00
- Zoro # G002149360
product price:Â
$
61.55
/ea
Key Features
Lens Material
Plastic
Standards
Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
Vehicle Fit
Dodge Stratus (2001-2002); Chrysler Sebring (2001-2003)
Lens Color
Clear
Position
Left
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-6042-00
- Zoro #
- G002149360
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Headlight Assembly
- Lens Material
- Plastic
- Standards
- Meet or exceed FMVSS 108 standards; DOT/SAE Compliant; Certified ISO9001:2000 and QS9000
- Vehicle Fit
- Dodge Stratus (2001-2002); Chrysler Sebring (2001-2003)
- Lens Color
- Clear
- Position
- Left
- Housing Material
- Plastic
- Includes
- Front Signal Light Bulb; High Beam Bulb; Low Beam Bulb
- Bulb Type
- Halogen
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.