Shop MOTORMITE
See all product information
Create Account
KEYLESS ENTRY REMOTE 4 BUTTON
- Mfr # 13719
- Zoro # G002171415
product price:Â
$
82.99
/ea
Key Features
Overall Length
2-5/16 in
Depth
9/16 in
Includes
Instructions
Material
Plastic
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13719
- Zoro #
- G002171415
- UPC #
- 3749513719
- Country of Origin
- Unknown
- Includes
- Instructions
- Material
- Plastic
- Finish
- Matte
- Button Function
- Lock, Unlock, Remote Start, Alarm
- Battery Required
- Yes
- Signal Reception Range
- 30 ft
- Programming Required
- Yes
- Battery Included
- Yes
- Number Of Batteries
- 1
- Number Of Buttons
- 4