KEYLESS ENTRY REMOTE 3 BUTTON
- Mfr # 99355
- Zoro # G002171736
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Includes
Instructions; Progra mmer
Depth
9/16 in
Material
Plastic
Overall Length
2-7/16 in
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99355
- Zoro #
- G002171736
- UPC #
- 885000000000
- Country of Origin
- Unknown
Dimensions
- Depth
- 9/16 in
- Overall Length
- 2-7/16 in
- Width
- 1-9/16 in
Details
- Includes
- Instructions; Progra mmer
- Material
- Plastic
- Finish
- Matte
- Battery Included
- Yes
- Programming Required
- Yes
- Button Function
- Alarm, Lock, Unlock
- Number Of Batteries
- 1
- Battery Required
- Yes
- Signal Reception Range
- 30 ft
- Number Of Buttons
- 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.