COOLANT TEMPERATURE SENSOR
- Mfr # TX273
- Zoro # G002175901
product price:Â
$
17.55
/ea
Key Features
Mounting Style
Bolt On
Connector Type
Plug In
Terminal Type
Pin
Connector Quantity
1
Connector Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TX273
- Zoro #
- G002175901
- UPC #
- 33086213446
- Country of Origin
- Unknown
Details
- Mounting Style
- Bolt On
- Connector Type
- Plug In
- Terminal Type
- Pin
- Connector Quantity
- 1
- Connector Shape
- Square
- Connector Gender
- Female
- Terminal Quantity
- 2
- Terminal Gender
- Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.