Shop KIPP
See all product information
Create Account
Door Latch
- Mfr # K1354.18
- Zoro # G002200658
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Opens With
Key
Standards
FDA Approved, RoHS
For Material Thickness
18 mm
For Material
Foodstuff, Hygienic Application
Hygienic Lock Material Grade
316L (Housing/Actuation)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1354.18
- Zoro #
- G002200658
- UPC #
- 4059245329519
- Country of Origin
- China
- Item
- Door Latch
- Opens With
- Key
- Standards
- FDA Approved, RoHS
- For Material
- Foodstuff, Hygienic Application
- Hygienic Lock Material Grade
- 316L (Housing/Actuation)
- Number of Keys
- 1
- O-Ring/Seal Material
- FDA Compliant Blue Silicone Seal
- Cam Lock Type
- Keyed
- Weather Resistant
- No
- Hygienic Lock Actuation
- 13 mm Spanner
- Keyway Type
- K1335.113
- Cam Type
- Straight, Offset
- Keying
- Keyed Alike
- Body Color
- Silver with Blue Silicone Seal
- Lock Body Material
- Stainless Steel
- Hygienic Design Features
- High-Pressure Washing (100 bar), Resistant to Cleaning & Disinfecting Chemicals, Temperature-Stable Seal to 80 Degrees C
- Color
- Silver
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Material Thickness
- 18 mm
- Head Dia.
- 30 mm
- Unlocking Radius
- Quarter-Turn
Description
Door Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.