Shop DORMONT
See all product information
Create Account
Quick Disconnect Device
- Mfr # A-125
- Zoro # G002220045
product price:
$
346.99
/ea
Free Shipping & Returns
Key Features
Features
Suitable for Gas Service
Inlet Type
Push
Inlet Size
1-1/4 in
Material
Brass
Application
Foodservice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-125
- Zoro #
- G002220045
- UPC #
- 662447007648
- Country of Origin
- United States
Dimensions
- Inlet Size
- 1-1/4 in
Details
- Features
- Suitable for Gas Service
- Inlet Type
- Push
- Material
- Brass
- Application
- Foodservice
- Max. Working Temp. (Deg. F)
- 350°F
- Fitting Name
- Coupling
Description
Gas Quick Disconnect Assembly,;1-1/4" Fpt, Thermal Shutoff At 350°F;Female End Will Shut Off Gas When Seperated.;Female End From Gas Supply,;Male End To Appliance Side ( Has Thermal Shutoff Feature);Temps Above 350 Degrees F Activate Safety Thermal Ring.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.