Spring 7''
- Mfr # 718361
- Zoro # G002236343
product price:Â
$
59.15
/ea
Key Features
For Use With
Wolf Oven A, Afs, Ak-Ae, Caf, Ch. Kafs, Kcaf
Fits Brand
Hobart; Wolf
Width
1 in
Length
7 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 718361
- Zoro #
- G002236343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 7 in
- Height
- 7 in
- Diameter
- 27/32 in
Details
- Item
- Door Spring
- For Use With
- Wolf Oven A, Afs, Ak-Ae, Caf, Ch. Kafs, Kcaf
- Fits Brand
- Hobart; Wolf
Description
Door Spring,;7" Overall Length, 5-3/8" Body, 27/32" Dia.;Wolf Oven A, Afs, Ak-Ae, Caf, Ch. Kafs, Kcaf
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.