Timer
- Mfr # 843806
- Zoro # G002250110
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Height
2.70 in
Includes
Set Screws
Length
1.70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 843806
- Zoro #
- G002250110
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.70 in
- Length
- 1.70 in
- Width
- 1.70 in
Details
- Item
- Timer
- Features
- 3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
- Fits Brand
- Hobart
- Includes
- Set Screws
- Color
- Black; Silver
- Voltage
- 240 V
- Type
- Flat Down
Description
, 240V, 60 Min,;Old Style Knob Use # 22-1597, Knob Black 1-15/16" Dia, ;3/16" D-Stem Flat Down, Has Pointer Indicator.;If New Style Black & Silver Indicator Knob Needed,;Use # 22-1107. Pointer Knob[ 2" Dia ] [Mount .187"] ;[Flat Down ], Set Screw Bottom.;Hobart Hgc40;Vulcan Steamer Gco2D, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D,;Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Vsx10Gc, Vsx5G,;Vsx5Gc, Vsx7Gc, Vsx-24,;Wolf Oven Wkgd
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.