Shop HOBART

Timer

  • Mfr # 853958
  • Zoro # G002250295

product price: 
$
193.99
/ea
Free Shipping & Returns

Key Features

Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Width
1.70 in
Includes
Set Screws
Length
1.70 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
853958
Zoro #
G002250295
UPC #
-
Country of Origin
United States
Item
Timer
Features
3/16 in D-Stem Flat Down; Pointer Indicator Arrow; 0.187 in Mount
Fits Brand
Hobart
Includes
Set Screws
Voltage
240 V
Type
Flat Down
Color
Black; Silver

Description

, 240V, 60 Min,;Old Style Knob Use # 22-1597, Knob Black 1-15/16" Dia, ;3/16" D-Stem Flat Down, Has Pointer Indicator.;If New Style Black & Silver Indicator Knob Needed,;Use # 22-1107. Pointer Knob[ 2" Dia ] [Mount .187"] ;[Flat Down ], Set Screw Bottom.;Hobart Hgc40;Vulcan Steamer Gco2D, Gco4D, Gco4S, Sg4C, Sg4D, Sg6C, Sg6D,;Vc4Gc, Vc4Gd, Vc4Gs, Vc6Gc, Vc6Gd, Vc6Gs, Vsx10Gc, Vsx5G,;Vsx5Gc, Vsx7Gc, Vsx-24,;Wolf Oven Wkgd

Ratings & reviews