Shop HOBART
See all product information
Create Account
Toggle Switch 1/2 Dpst
- Mfr # 340324-6
- Zoro # G002256815
product price:Â
$
10.29
/ea
Key Features
For Use With
Features
Fits Hole 1/2 in; On/Off; (4) 1/4 in Tab Terminals
Fits Brand
Alto-Shaam; Cecilware; Cleveland; Cres-Cor; Henny Penny; Hobart
Voltage
125/277 V
Length
1.20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340324-6
- Zoro #
- G002256815
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1.20 in
- Height
- 2.30 in
- Width
- 0.70 in
Details
- Item
- Toggle Switch
- For Use With
- Features
- Fits Hole 1/2 in; On/Off; (4) 1/4 in Tab Terminals
- Fits Brand
- Alto-Shaam; Cecilware; Cleveland; Cres-Cor; Henny Penny; Hobart
- Voltage
- 125/277 V
- Type
- DPST
- Amps
- 20 A at 125 V; 10 A at 277 V
Description
[ Toggle Switch] [ Fits Hole 1/2" ] [ On/Off ] [ Dpst ] ;[ Terminals 4 (1/4" Tabs) ] [ Volt/Amp 20A/125-10A/277V ];Alto-Shaam Oven Models Made In 1985 & After: 767-Sk,;Ch-50-1,Ch-75-1,Chs-76. Series (Made In 1985 & After):;100-Th-I, 100-Th-Ii, 500-Th-Ii, 750-B, 750-Th-Ii,;1000-Th-I,1000-Th-Ii, Ch-100.;Warmer Models Made In 1985 & After: 750-B, 750-Gdu,;750-Gdu/Pt, Gd-80, Gd-80P.;Cecilware Warmer Ffw, Fw, Fwl.;Cleveland Braising Pan Set-10, Set-15, Series: Sem, Sel;Cres-Cor Warmer 747-(29,30,32,33), Hj, Hjr.;Henny Penny Fryer 680;Warmer Bw-4,6,8, Hc-900,902,903,906,908,942,943,944, Hcw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.