Micro Switch
- Mfr # 842898
- Zoro # G002257867
product price:Â
$
16.55
/ea
Key Features
For Use With
Groen Kettle Dh, Tdb
Features
2 in Arm, 2.3625 in from Center to End
Fits Brand
Groen; Hobart
Amps
15.1 A
Width
0.40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 842898
- Zoro #
- G002257867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.40 in
- Height
- 0.80 in
- Length
- 3 in
Details
- Item
- Micro Leaf Switch
- For Use With
- Groen Kettle Dh, Tdb
- Features
- 2 in Arm, 2.3625 in from Center to End
- Fits Brand
- Groen; Hobart
- Amps
- 15.1 A
- Voltage
- 125/250/277 VAC
- Type
- SPDT
Description
Micro Leaf Switch,;15.1 Amp, 125/250/277 Vac, Com/Nc/No, Spdt, 2" Arm,;2.3625" From Ctr To End.;Groen Kettle Dh, Tdb
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.