Shop ALLPOINTS
See all product information
Create Account
Electronic Defrost Timer , Adjustable
- Mfr # 421793
- Zoro # G002267071
product price:Â
$
63.59
/ea
Key Features
Features
Adjustable Defrost Frequency 4 to 12 hr; Adjustable Defrost Time 10 to 35 min
Voltage
115 V
Length
9-3/8 in
Amps
20 A
Type
Adjustable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421793
- Zoro #
- G002267071
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9-3/8 in
- Height
- 1.50 in
- Width
- 4.50 in
Details
- Item
- Electronic Defrost Timer
- Features
- Adjustable Defrost Frequency 4 to 12 hr; Adjustable Defrost Time 10 to 35 min
- Voltage
- 115 V
- Amps
- 20 A
- Type
- Adjustable
- Temp. Range (F)
- 32° to 135° F
- HP
- 3/4
Description
Electronic Adjustable Defrost Timer,;115V, 20 Amp Max, 3/4 Hp Compressor;Adjustable Defrost Frequency 4 To 12 Hr;Adjustable Defrost Time 10 To 35 Min;Temp Range 32 To 135 F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.