Potentiometer
- Mfr # 428897-00002
- Zoro # G002271566
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vulcan Oven Sg4d, Sg6d
Features
Red, Black, Gray Wires with Plug
Fits Brand
Hobart; Vulcan
Length
4.75 in
Width
3-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 428897-00002
- Zoro #
- G002271566
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 4.75 in
- Width
- 3-3/8 in
- Height
- 2-3/8 in
Details
- Item
- Control Potentiometer
- For Use With
- Vulcan Oven Sg4d, Sg6d
- Features
- Red, Black, Gray Wires with Plug
- Fits Brand
- Hobart; Vulcan
Description
Control ;Red, Black, Grey Wires W/ Plug;Vulcan;Oven Sg4D, Sg6D
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.