Shop ALLPOINTS
Create Account
Control Valve
- Mfr # 541099
- Zoro # G002297207
product price:Â
$
382.99
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
- 541099
- Zoro #
- G002297207
- UPC #
- -
- Country of Origin
- United States
Description
Nat/Lp Gas Safety Valve, White-Rodgers,;120V, 3/4" Fpt, 2 Ea 3/4" X 1/2" Reducing Bushing,; 1 Ea 1/2" X 3/8" Reducing Bushing, For Nat 3.5" Wc,; 280,000 Btu, 120V, 60 Hz, .035 Amp.;Comes As Nat And Includes Lp Conversion Spring.;For Lp To Nat Conversion Use H1307, # 51-1358;For Nat To Lp Conversion Use H947, # 51-1276