Valve
- Mfr # 521124
- Zoro # G002308804
product price:Â
$
29.59
/ea
Key Features
Features
2 in Stem Flat Down; 3/8"-27 Outlet with #42 Hood Orifice; Knurled Collar
Height
0.75 in
Length
3.75 in
Width
1.25 in
Inlet Size
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521124
- Zoro #
- G002308804
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.75 in
- Length
- 3.75 in
- Width
- 1.25 in
- Inlet Size
- 1.8 in
Details
- Item
- Valve
- Features
- 2 in Stem Flat Down; 3/8"-27 Outlet with #42 Hood Orifice; Knurled Collar
- Inlet Type
- MPT
Description
1/8" Mpt Inlet, Stem Flat Down;2" Ctr Inlet To End Of Stem;3/8"-27 Outlet W/ #42 Hood Orifice;Cntr Of Stem To Bottom Of Inlet 7/8";Knurled Collar
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.