Cold Control
- Mfr # 8013063
- Zoro # G002353668
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Length
5 in
Height
2.50 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8013063
- Zoro #
- G002353668
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 5 in
- Height
- 2.50 in
- Width
- 4 in
Details
- Item
- Cold Control
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.