#9007 Automotive Light Bulbs 2PK
- Mfr # 70626
- Zoro # G002527496
product price:Â
$
30.69
/pk of 2, $15.35/ea
Key Features
Watts
65 / 55
Type
Miniature Light Bulb
Application
Automotive
Nominal Size
#9007
Style
Halogen Headlight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70626
- Zoro #
- G002527496
- UPC #
- 738287706260
- Country of Origin
- United States
- Watts
- 65 / 55
- Type
- Miniature Light Bulb
- Application
- Automotive
- Style
- Halogen Headlight
Dimensions
- Nominal Size
- #9007
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.