Shop IFM

Patch Cable, 5 m Cable Length

  • Mfr # E11425
  • Zoro # G002747511

product price: 
$
49.39
/ea

Key Features

End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E11425
Zoro #
G002747511
UPC #
-
Country of Origin
United States
Item
Patch cable
End 1 Number of Pins
5
End 1 Mounting Orientation
Straight
End 1 Gender
Male
End 1 Connection Type
M12
End 2 Number of Pins
0
End 2 Mounting Orientation
Right Angle
End 2 Gender
Female
End 2 Connection Type
DIN Form B
Cable Jacket Color
Black
Cable Jacket Material
PUR
Standards
CE, DIN 43650 (EN 175301-803)
Jacket Material
PUR
Jacket Color
Black
Features
Clearly Visible LED, Gold-Plated Contacts, Halogen-Free, High Protection Rating, Nickel-Plated Brass Locking, Overvoltage Protection, Reliable Connection, Silicone-Free, With Integrated Protective Circuitry
Temp. Range
-25 Degrees to 80 Degrees C
End 2 Thread
M3
IP Rating
IP67
Max. Voltage
24 V DC, 24 V AC
End 1 Keyway
Single
End 1 Thread
M12
End 1 Gender and Plug End
Male Straight
DIN Connector Type
B
End 2 Gender and Plug End
Screw Terminal
End 2 Keyway
Dual
End 1 Number of Keyways
1
End 2 Number of Keyways
2
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
176 Degrees F

Description

Patch cable, End 1 Gender Male, End 1 Thread M12, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Thread M3, End 2 Mounting Orientation Right Angle, End 2 Connection Type DIN Form B, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 5.00 mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, DIN 43650 (EN 175301-803)

Ratings & reviews