Support
- Mfr # 093009
- Zoro # G003456962
product price:Â
$
2.55
/ea
Key Features
Series
10 Series, 20 Series
Material
Polyamide
Color
Black
Product Type
Tool Hanger
Projection
25.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 093009
- Zoro #
- G003456962
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tool Hanger
- Series
- 10 Series, 20 Series
- Material
- Polyamide
- Color
- Black
- Product Type
- Tool Hanger
- Projection
- 25.3 mm
- Compatible Brand and Series
- Fath, 10 Series, Fath, 20 Series
- Finish
- Unfinished
- System of Measurement
- Metric
- Includes Fasteners
- No
- Shell Material
- Polyamide
- Wire Color
- Black
- Traction Material
- Polyamide
Dimensions
- Overall Height
- 35 mm
- Overall Width
- 10 mm
- Overall Length
- 50 mm
- For Slot Width
- 5 mm, 6 mm
- Wire Rope Length
- 50 mm
- Length
- 50 mm
Description
Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.