Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # WGCSCFR100216 0
- Zoro # G003528300
product price:Â
$
182.99
/ea
Sold in multiples of 100 for
$18,299.00
Free Shipping & Returns
Key Features
Shank Width
15.88mm
Overall Length
114.30mm
Shank Dia.
0.625 in
Inscribed Circle
32.00mm
Clamp Screw
T20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WGCSCFR100216 0
- Zoro #
- G003528300
- UPC #
- -
- Country of Origin
- India
Dimensions
- Shank Width
- 15.88mm
- Overall Length
- 114.30mm
- Shank Dia.
- 0.625 in
- Shank Height
- 15.88mm
- Wire Rope Length
- 114.30mm
- Length
- 114.30mm
Details
- Item
- Indexable Thread Turning Tool Holder
- Inscribed Circle
- 32.00mm
- Clamp Screw
- T20
- Mounting Style
- Screw/Clamp
- Cutting Direction
- Right Hand
- Lead Angle
- 7.5 Degrees
- Shank
- Square
Description
Indexable Thread Turning Tool Holder, Cutting Direction Right Hand, Shank Square, Shank Width 15.88mm, Shank Height 15.88mm, Shank Dia. 0.625 in, Overall Length 114.30mm, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.