Nalidixic Acid, 25g
- Mfr # N42000-25.0
- Zoro # G003560522
product price:Â
$
62.69
/ea
Key Features
Solubility
Water
CAS Number
389-08-2
Form
Powder
Purity
99 %
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N42000-25.0
- Zoro #
- G003560522
- UPC #
- -
- Country of Origin
- India
- Item
- Nalidixic Acid
- Solubility
- Water
- CAS Number
- 389-08-2
- Form
- Powder
- Purity
- 99 %
- Shelf Life
- 18 mo
- Product Type
- Nalidixic Acid
- Storage Temp.
- Room Temperature
- Molecular Weight
- 232.2
- Chemical Formula
- C12H12N2O3
- Storage Temperature
- Room Temperature
- Volume
- 25 g
- REMOVE - Previous PI Node
- Molecular Biology Research Antibiotics
Dimensions
- Container Size
- 25 g
Description
Nalidixic Acid, CAS Number 389-08-2, Molecular Weight 232.2, Chemical Formula C12H12N2O3, Shelf Life 18 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.