Shop WORLD WIDE FITTINGS
See all product information
Create Account
Split Flange Clamp - SAE Code 61
- Mfr # 1951X12
- Zoro # G003653569
product price:Â
$
4.55
/ea
Sold in multiples of 2 for
$9.10
Key Features
Fitting Connection Type
Four bolt flange connections
Flange Code
Code 61
Standards
SAE J518 specifications
Material
Steel
Weight
0.2019
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1951X12
- Zoro #
- G003653569
- UPC #
- -
- Country of Origin
- China
Dimensions
- Plate Size
- 3/4
Details
- Fitting Connection Type
- Four bolt flange connections
- Flange Code
- Code 61
- Standards
- SAE J518 specifications
- Material
- Steel
- Weight
- 0.2019
- Adapter Type
- Split Flange Halves
- Body Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.