Shop WORLD WIDE FITTINGS

Hex Socket Pipe Plug

  • Mfr # 3169X01
  • Zoro # G003656119

product price: 
$
0.76
/ea
Sold in multiples of 13 for $9.88

Key Features

Hex Size
0.156
Fitting Thread Size 1
1/16-27
Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3169X01
Zoro #
G003656119
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
0.156
Fitting Thread Size 1
1/16-27
Overall Length
0.3
Hex Size (mm)
3.9624
Overall Length (mm)
7.62

Details

Material
Steel
Fitting Thread Type 1
NPT
Standards
Steel pipe fitting fittings meet SAE J514 specifications.
Weight
0.0041
Body Material
Steel
End 1 Connection Type
Male
Adapter Type
Caps & Nuts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.