BMP Dip Stand Heavy Duty Dip Stand
- Mfr # BMP Dip Stand
- Zoro # G003705183
product price:Â
$
89.55
/ea
Key Features
Material
Foam
Mounting Type
Floor Standing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMP Dip Stand
- Zoro #
- G003705183
- UPC #
- 728028107555
- Country of Origin
- China
- Material
- Foam
- Item
- Dip Stand
- Mounting Type
- Floor Standing
Description
Dip stand is simple to put together and becomes easily mobile with its light weight. Each dip station comes with foam grips for ultimate comfort. Each dip station is designed with four stabilizing pads, allowing the dip stand to sit level on most surfaces. Dip stands are great for building lean muscle and burning fat. They are often used for dips, rows, body pulls and much more. Having a portable dip stand allows you to train anywhere with ease.
Features- 3000 lbs. rated dip station
- Easy assembly and functionality
- Soft foam grips
- Dimension - 41 x 26 x 3 in.
- Item weight - 26 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.