Shop JEFFREY ALEXANDER
See all product information
Create Account
96 mm Center-to-Center Brushed Pewter Square Delmar Cabinet Pull
- Mfr # 585-96BNBDL
- Zoro # G003799977
product price:Â
$
18.79
/ea
Key Features
Material
Zinc
Length
4-1/2"
Width
3/4 in
Includes
Two 8-32 x 1" and two Break-away Screws (Included)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 585-96BNBDL
- Zoro #
- G003799977
- UPC #
- 843512038990
- Country of Origin
- China
Dimensions
- Length
- 4-1/2"
- Width
- 3/4 in
Details
- Finish
- Brushed Pewter
- Material
- Zinc
- Includes
- Two 8-32 x 1" and two Break-away Screws (Included)
Description
The stacked squares and flowing lines of this pull make Delmar a durable design that provides distinction. This 4-1/2" overall length Brushed Pewter pull is available in two other standard pull lengths and an appliance handle. The crisp lines with the subtle softness of this design are reflected in both sizes of its coordinating square knob. Available in five popular finishes, this collection from Jeffrey Alexander is sure to add character to your space. Each item is individually wrapped to protect the item from damage. Attachment hardware is included.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.