This item is Discontinued.

This item is Discontinued.
10768-1 Laser Print Office Paper- 3-Hole Punch- 98 Brightness- 24lb- Ltr- White- 500/Rm (Discontinued)
Mfr #
10768-1
Zoro #
G003894979
UPC # 10199107688
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10768-1
- Zoro #
- G003894979
- UPC #
- 10199107688
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11"
- Paper Size Name
- Letter
Details
- Item
- Copy & Multipurpose Paper
- Color
- White
- Brightness
- 98
- Paper Weight
- 24 lb
- Finish
- Ultra Smooth
- Green Certification or Other Recognition
- Sustainable Forestry Initiative (SFI)
- 3 Hole Punch
- Yes
- For Use With
- Copier, Laser Printer, Inkjet Printer, Fax Machine
- Print Technology
- Laser
- Surface Finish
- Ultra Smooth
- Sheet Standard
- Letter
- Holes Punched
- 3-Hole Punched
Description
Super-smooth surface produces amazingly sharp images—even up to 2400 dpi. Radiant white shade for superior image contrast will ensure that your presentations and proposals make a great impression. Specially formulated for excellent print contrast, spot-color or full-color reproduction. Acid-free for archival quality. Paper Color(s): White; Sheet Size: 8 1/2 x 11; Paper Weight: 24 lbs.; Sheet Quantity: 500.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.