A&D Medical UB-543 Premium Wrist Blood Pressure Monitor

  • Mfr # UB-543
  • Zoro # G003954376
product price: 
$
76.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
UB-543
Zoro #
G003954376
UPC #
93764603358
Country of Origin
China

Description

Premium Multi-User Wrist Monitor A&D Medical has applied its state-of-the-art measurement technology to the UB-543 Wrist Blood Pressure Monitor that can be used on the wrist with the push of a single button. The design of this premium wrist monitor offers one of the largest screen displays available, while being compact enough for travel. The UB-543 features dual-user mode that lets two people use the wrist monitor and record up to 60 time-stamped readings each. It shows the average of the total readings, which is convenient to seize the blood pressure trend. The accuracy varies drastically depending on the position of the monitor in case of wrist measurement. To ensure that users get accurate results every time, the UB-543's Correct Position Guidance indicator guides the user to move their arm to the correct position to ensure that their blood pressure is being tested properly.

Features
  • Clinically validated for accuracy
  • Extra large LCD display
  • Correct Position Guidance indicator
  • Dual user mode Dual user
  • 60 memory each Irregular Heartbeat Detection
  • Clock display with time and date stamp
  • Dimension - 4.5 x 3.4 x 6 in.
  • Item weight - 0.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews