This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7500
- Zoro #
- G003970949
- UPC #
- -
- Country of Origin
- China
Description
Prevue Pet Products Premium Cat Home with 4 Levels 7500 is a safe haven for your cats to play and rest. An extra large home designed for housing several cats or kittens, exceptional engineering makes our cat cage easy to assemble and provides a paw friendly design - no gaps or pinch points! Lightweight, rust-resistant, aluminum channel construction is heavy duty with rails, clips and alignment tabs to keep cage parts aligned, strong and sturdy. A single piece uni-base provides a strong and stable foundation for the entire cat home while metal and hard rubber casters allow you to easily move the cage and lock into place as needed.
Features:- Pet parents can comfortably access the cage interior through any one of the three large front doors
- Each door opening measures 18.25 in. Long and 17 5/8 in. High.
- Cage doors open easily and securely with our simple two-finger locking mechanism.
- 2 super soft plush hammocks, each measuring 20 in. Long and 15 in. Wide plus 2 platforms with removable felt covers, each measuring 22 1⁄4 in. Long and 13 7/8 in. Wide, are included for your cat's sleeping and lounging pleasure.
- All hammocks and platform pads are machine washable.
- A contemporary Black matte finish complements your decor and is easy to clean while the large base provides space to include toys, scratching posts or a litter box if desired.
- Taller and wider than other cages on the market to provide your cats with more living space, our Premium Cat Home 7500 has 4 levels with 1 in. wire spacing and measures 43 1⁄4 in. Long, 25 1/4 in. Wide and 65 3⁄4 in. High - Over 5 feet tall!
- Includes - 2 platforms, 2 hammocks, rolling casters
- Color - Black
- Overall Size - 43 1/4 L x 25 1/4 W 65 3/4 H in.
- Interior Space - 40 1/2 L x 22 1/2 W x 63 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov