This item is Discontinued.

This item is Discontinued.
2156 Performer Intake Manifold (Discontinued)
Mfr #
E11-2156
Zoro #
G004026805
UPC # 85347021567
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E11-2156
- Zoro #
- G004026805
- UPC #
- 85347021567
- Country of Origin
- China
Description
The Performer Manifolds are dual-plane, low-rise intake manifolds with a 180 degree firing order and patented runner design. This combination boosts torque over a wide RPM range, from off-idle all the way up to 5,500 RPM. The Performers are ideal for passenger cars, boats, tow vehicles and RV's. They accept late-model choke, water neck, alternator, air conditioning brackets and have provisions for oil filler tube.
Features- Dual-plane, low-rise intake manifolds with a 180 degree firing order
- Boosts torque from off-idle to 5,500 RPM
- Use on stock or original equipment standard deck
- Natural finish
- Size - 0.326 - 455 in.
- Make - Pontiac
- Model - Bonneville
- Year - 1965 - 1966