Modular Electric Kit
- Mfr # MODKITVK1-20x24-W
- Zoro # G004067594
product price:Â
$
4,255.99
/ea
Key Features
Current
15 A
Number of Outlets
0
Pre-Wired
No
Number of Breaker Boxes
1
Includes Cover Plate
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MODKITVK1-20x24-W
- Zoro #
- G004067594
- UPC #
- -
- Country of Origin
- United States
- Item
- Modular Electric Kit
- Current
- 15 A
- Number of Outlets
- 0
- Pre-Wired
- No
- Number of Breaker Boxes
- 1
- Includes Cover Plate
- Yes
- Accessory Availability
- Only Available with Office Purchase
- Standards
- UL Listed
- Compatible Product Type
- 20 ft x 24 ft Porta-King In-Plant Offices
- Wire Connection Type
- Screw Terminals
- Electrical Outlet/Cover Plate Color
- White
- Light Switch Color
- White
- Compatible Brand and Series
- Porta-King Building Systems
- Lighting Technology
- LED
- Number of Light Switches
- 1
- Receptacle Type
- Duplex
- Product Type
- Modular Wiring Kit
- Voltage
- 115 V AC
- Includes
- Electrical Schematic, Light Fixture, Modular Connections
- Number of Fixtures
- 4
Dimensions
- Light Fixture Width
- 2 ft
- Light Fixture Length
- 4 ft
Description
Modular Wiring Kit, Light Fixture Width 2 ft, Light Fixture Length 4 ft, LED, Electrical Outlet/Cover Plate Color White, Light Switch Color White, Includes Electrical Schematic, Light Fixture, Modular Connections, 115 V AC, Number of Fixtures 4, Current 15 A, Compatible Brand and Series Porta-King Building Systems, Standards UL Listed, Includes Cover Plate Yes, Accessory Availability Only Available with Office Purchase, Nominal Voltage 115 V AC, Pre-Wired No, Duplex, Screw Terminals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.