Shop HUBBELL
See all product information
Create Account
Pressure Switch
- Mfr # 69HAU3
- Zoro # G0042056
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Includes
Unloader Valve
Fits Brand
Hubbell
Product Type
Pressure Switch
Overall Depth
3 11/16 in
Sample Line Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69HAU3
- Zoro #
- G0042056
- UPC #
- -
- Country of Origin
- United States
- Item
- Pressure Switch
- Includes
- Unloader Valve
- Fits Brand
- Hubbell
- Product Type
- Pressure Switch
- Maximum Differential Pressure Setting
- 15 psi
- Minimum Pressure Setting
- 30 psi
- Minimum Differential Pressure Setting
- 7 psi
- Input Voltage
- 120V AC, 240V AC, 480V AC, 600V AC
- Housing Type
- NEMA-1 Enclosure
- Standards
- UL Listed
- Electrical Connection Type
- Quick Connect Terminals
- Maximum Pressure Setting
- 40 psi
- Application
- Air Conditioning
- Sample Line Connector Type
- NPT
Dimensions
- Overall Depth
- 3 11/16 in
- Sample Line Connection Size
- 3/8 in
- Overall Width
- 2 15/16 in
- Overall Height
- 3 in
Description
Pressure Switch, Application Air Conditioning, Electrical Connection Type Quick Connect Terminals, Housing Type NEMA-1 Enclosure, Includes Unloader Valve, Input Voltage 120V AC, 240V AC, 480V AC, 600V AC, Maximum Differential Pressure Setting 15 psi, Maximum Pressure Setting 40 psi, Minimum Differential Pressure Setting 7 psi, Minimum Pressure Setting 30 psi, Overall Depth 3 11/16 in, Overall Height 3 in, Overall Width 2 15/16 in, Product Type Pressure Switch, Sample Line Connection Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.