Shop SPEEDAIRE

Air Compressor

  • Mfr # 787U80
  • Zoro # G004218101

product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Overall Length
20.5 in
Overall Height
41.3 in
Weight
156 lb
Standards
UL 1450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
787U80
Zoro #
G004218101
UPC #
-
Country of Origin
China

Dimensions

Overall Length
20.5 in
Overall Height
41.3 in
Overall Width
16.5 in
Air Tank Size
20 gal
Outlet Size
1/4 in
Inlet Size
1/4 in
Wire Rope Length
20.5 in
Length
20.5 in

Details

Phase
Single
Weight
156 lb
Standards
UL 1450
Sound Level
72 dBA
Output Power
1.8 hp
Free Air Flow Rate
4.5 cfm
Pump Type
Rocking Piston
Free Air Flow Rate @ Maximum Pressure
3.3 cfm
Air Tank Style
Vertical
Cylinder Material
Steel
Electrical Connection
Grounded Power Cord
Maximum Speed
1,700 RPM
Number of Stages
4
Outlet Gender
Female
Duty Cycle
Intermittent
Maximum Operating Pressure
150 psi
Current Rating
12 A
Free Air CFM @ 90 PSI - Air Compressor
1.00
Valve Material
Brass/Zinc Alloy
Motor Type
Quiet Induction
Valve Type
Reed
Average Pump Life
1,000 hr
Enclosure Type
Open Dripproof
Lubrication Type
Oil Free
Outlet Type
NPT
Input Voltage
120 VAC
Item
Air Compressor
Control Type
Pressure Switch
Thermal Protection
Manual Reset
Enclosure Rating
IP 20
Inlet Gender
Female
Inlet Type
NPT

Description

Air Compressor, Lubrication Type Oil Free, Air Tank Style Vertical, Output Power 1.8 hp, Free Air Flow Rate 4.5 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 20 gal, Input Voltage 120 VAC, Current Rating 12 A, Sound Level 72 dBA, Weight 156 lb, Free Air Flow Rate @ Maximum Pressure 3.3 cfm, Pump Type Rocking Piston, Number of Stages 4, Motor Type Quiet Induction

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.