Shop STENS

Mulching Blade Shop -248-6 For Poulan Pp22024 532189028, PK6

  • Mfr # 340-248-6

  • Zoro # G004241659


product price: 
$
56.99
/pk of 6, $9.50/ea

Key Features

Length
21 in
Thickness
0.134 in
Width
2-1/4 in
Center to Center
1-7/8 in
Outer Hole Size
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
340-248-6
Zoro #
G004241659
UPC #
023899548019
Country of Origin
United States

Dimensions

Length
21 in
Thickness
0.134 in
Width
2-1/4 in
Outer Hole Size
3/8 in

Details

Center to Center
1-7/8 in
Center Hole
5/8 in
Replaces

Description

Stens offers best-of-class mulching blades for maintaining perfect lawns. The profile of the blade features an expanded cutting edge and a curved contour that multitasks in three ways. As the blade swirls, the grass blades are pulled upwards, which allows for a clean and uniform cut across the lawn. Next, the clippings circulate inside the deck, giving the blade time to chop them into smaller pieces. The small pieces of grass clipping are then discharged evenly over the lawn. The clippings are spread uniformly to avoid clumps and piles left behind in the lawn. The grass clippings are chopped so finely they easily decompose and return nutrients back to the soil. It’s a great way to recycle nutrients rather than bag up the clipping and dispose of them

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews