CAMPUS CERT
- Mfr # K2300
- Zoro # G004417955
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Height
10
Weight
8
Length
18
Width
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K2300
- Zoro #
- G004417955
- UPC #
- -
- Country of Origin
- United States
- Weight
- 8
Dimensions
- Height
- 10
- Length
- 18
- Width
- 15
Description
Campus CERT Responder Kit
The ProPac Campus CERT Responder Kit was developed in conjunction with Michigan State University.
Comprehensive array of tools, medical, survival and safety items in our rugged, 5-compartment backpack
Medical sub-kits, including two wound treatment packs and a sprain and limb injury kit, come packed in deluxe red canvas fanny pack
What’s New for the The Propac Campus CERT Responder Kit:
New and improved Propac Backpack with waist strap- more comfort, stability and durability
Industrial Grade LED Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
The ProPac Campus CERT Responder Kit was developed in conjunction with Michigan State University.
Comprehensive array of tools, medical, survival and safety items in our rugged, 5-compartment backpack
Medical sub-kits, including two wound treatment packs and a sprain and limb injury kit, come packed in deluxe red canvas fanny pack
What’s New for the The Propac Campus CERT Responder Kit:
New and improved Propac Backpack with waist strap- more comfort, stability and durability
Industrial Grade LED Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.