Shop HALDER SIMPLEX
See all product information
Create Account
Simplex 30 Replacement Face Insert, Soft
- Mfr # 3201.03
- Zoro # G004857751
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Face Diameter
1.18
Features
Soft, non-marring
Overall Length
1.5
For Use With
Halder Simplex Mallets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3201.03
- Zoro #
- G004857751
- UPC #
- 04030618300922
- Country of Origin
- Germany
Dimensions
- Face Diameter
- 1.18
- Overall Length
- 1.5
Details
- Features
- Soft, non-marring
- Item
- Simplex 30 Replacement Face Insert,Soft
- For Use With
- Halder Simplex Mallets
Description
Simplex 30 Replacement Face Insert,Soft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.